Shop RUBBERMAID
See all product information
Create Account
Mop Bucket and Wringer Combo, 35 qt Capacity, Rectangular, Polypropylene Bucket/Pail
- Mfr # FG757788YEL
- Zoro # G423565121
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Wringer Capacity
35 qt
Wringer Type
Down Press
Bucket/Pail Material
Polypropylene
Handle Material
Metal
Mechanism
Hand Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG757788YEL
- Zoro #
- G423565121
- UPC #
- 86876179156
- Country of Origin
- United States
- Wringer Capacity
- 35 qt
- Wringer Type
- Down Press
- Bucket/Pail Material
- Polypropylene
- Handle Material
- Metal
- Mechanism
- Hand Operated
- Shape
- Rectangular
- Caster Type
- Non-Marking
- Includes
- 3 in Non-Marking Caster
Description
Reduces splashing, which means a safer environment, cleaner floors and improved productivity. High efficiency down press wringer. Tested to exceed 100,000 wringing cycles, side press wringer performs 50,000 cycles. Premium tubular steel and Structural Web molded plastic. Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.