Stepstool
- Mfr # FG420087WHT
- Zoro # G424159367
product price:Â
$
19.75
/ea
Sold in multiples of 6 for
$118.50
Key Features
Weight
2 lb
Overall Height
9.5 in
Product Type
Step Stool
Overall Depth
12.5 in
Number of Steps
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG420087WHT
- Zoro #
- G424159367
- UPC #
- 071691420095
- Country of Origin
- United States
Dimensions
- Overall Height
- 9.5 in
- Overall Depth
- 12.5 in
- Top Step Depth
- 12.5 in
- Step Width
- 12.5 in
- Step Depth
- 12.5 in
- Standing Height - Maximum
- 9.5 in
- Base Width
- 12.5 in
- Reach Height - Maximum
- 7.4 ft
- Closed Depth
- 15.5 in
Description
Number of Steps 1, Overall Height 9.5 in, Material Plastic, Top Step Depth 12.5 in, Color White, Closed Depth 15.5 in, Step Width 12.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.