Storage Tote, 35 gal, Black, Plastic
- Mfr # RMAP350005
- Zoro # G907111226
product price:Â
$
146.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
17-1/4 in
Overall Length
35-1/4 in
Overall Width
20 in
Volume Capacity
35 gal
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMAP350005
- Zoro #
- G907111226
- UPC #
- 051596350055
- Country of Origin
- United States
Dimensions
- Overall Height
- 17-1/4 in
- Overall Length
- 35-1/4 in
- Overall Width
- 20 in
- Inside Width
- 13-3/8 in
- Inside Length
- 25-1/8 in
- Inside Height
- 13-3/8 in
- Bottom Inside Length
- 25 1/8 in
- Top Inside Length
- 25 1/8 in
- Bottom Inside Width
- 13 3/8 in
- Top Inside Width
- 13 3/8 in
- Wire Rope Length
- 35 1/4 in
- Length
- 35 1/4 in
Description
Storage Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Black, Lid Color Gray, Nestable Not Nesting Capable, Overall Height 17 1/4 in, Overall Length 35 1/4 in, Overall Width 20 in, Resistant To Corrosion, Impact, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 35 gal, Weight Capacity 110 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.