Trash Container, 44 gal, Polyethylene, Gray, Snap-On Lid
- Mfr # FG264360GRAY
- Zoro # G723565104
product price:Â
$
179.99
/ea
Key Features
Color
Gray
Material
Polyethylene
Width/Diameter
24 in
Height
31.5 in
For Container Capacity
44 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG264360GRAY
- Zoro #
- G723565104
- UPC #
- 86876183559
- Country of Origin
- United States
Dimensions
- Width/Diameter
- 24 in
- Height
- 31.5 in
- Depth
- 31-1/2 in
Details
- Color
- Gray
- Material
- Polyethylene
- For Container Capacity
- 44 gal
Description
The Rubbermaid Commercial vented Brute container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long-life in even the most extreme commercial environments. Assured to never fade, warp, crack or crush. Does not include Lid.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.