
5.70-8 Highway Rib 8 Ply Tubeless High Speed Trailer Tire
Mfr # 488955
Zoro # G310992191
product price: $44.99
/eaKey Features
Wheel Rim Material
Rubber
Tire Size
5.70"-8"
Overall Diameter
18.11"
Section Width
6.1"
DOT Approved
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488955
Zoro #
G310992191
UPC #
671878069507
Country of Origin
China
Dimensions
Tire Size
5.70"-8"
Overall Diameter
18.11"
Section Width
6.1"
Tread Depth (32nds)
7 in
Details
Wheel Rim Material
Rubber
DOT Approved
Yes
Pressure (PSI)
100
Wheel Color
Black
Load Rating
83M
Material
Rubber
Color
Black
Load/Speed Index
83M
Pressure
100 psi
Standards
DOT
Description
When it comes to selecting the right trailer tires for your needs, the RubberMaster High Speed Trailer Bias Ply Tires stand out as an excellent choice. Dont compromise on safety and performance. Get these RubberMaster Trailer Tires today.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.