Shop RUFFNECK
See all product information
Create Account
Ruffneck basic mounting kit
Mfr # 9725
Zoro # G923357875
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Finish
wet-applied enamel paint
Overall Height
7 in
Overall Length
32 in
Overall Width
7 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9725
- Zoro #
- G923357875
- UPC #
- 850051285044
- Country of Origin
- Canada
Dimensions
- Overall Height
- 7 in
- Overall Length
- 32 in
- Overall Width
- 7 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Details
- Finish
- wet-applied enamel paint
- Item
- Ruffneck Basic Mounting Kit
- Color
- Green
- Compatible Series
- FE2, FX5, FX6
- Material
- Steel
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Compatible Product Type
- Fan
- For Use With
- Ruffneck FX Series Heaters
Description
Ruffneck Basic Mounting Kit, For Use With Ruffneck FX Series Heaters
Restrictions
Hazardous material