Shop RUFFNECK
See all product information
Create Account
Ruffneck basic mounting kit
Mfr # 9727
Zoro # G823361613
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Steel
Overall Height
7 in
Compatible Manufacturer Model Number
Ruffneck FX Series
For Use With
Ruffneck FX Series Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9727
- Zoro #
- G823361613
- UPC #
- 850051285099
- Country of Origin
- Canada
Dimensions
- Overall Height
- 7 in
- Overall Length
- 32 in
- Overall Width
- 7 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Details
- Color
- Green
- Material
- Steel
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- For Use With
- Ruffneck FX Series Heaters
- Compatible Series
- FE2, FX5, FX6
- Compatible Product Type
- Heater Cabinet
- Item
- Ruffneck Basic Mounting Kit
- Finish
- wet-applied enamel paint
Description
Ruffneck Basic Mounting Kit, For Use With Ruffneck FX Series Heaters
Restrictions
Hazardous material