RuffneckContactor, Gray, Quartz, 480VAC
- Mfr # 13847
- Zoro # G623356383
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
FX6
Fits kW
12.5 to 20 kW, 2.5 to 4.6 kW, 20.9 to 35 kW, 6.3 to 10 kW
Voltage
120V AC
Compatible Manufacturer Model Number
FX5-230150-046,FX5-230150-126,FX5-600360-030,FX5-600360-050,FX5-600360-075,FX5-600360-100,FX5-600360-150,FX5-600360-200,FX5-600360-250,FX5-600360-300,FX5-600360-350,FX6-208160-030,FX6-208160-050,FX6-208160-075,FX6-208160-100,FX6-208360-030,FX6-208360-050,FX6-208360-075,FX6-208360-100,FX6-208360-150,FX6-220150-025,FX6-220150-042,FX6-220150-063,FX6-230150-028,FX6-230150-069,FX6-230150-084,FX6-230150-138,FX6-240160-030,FX6-240160-050,FX6-240160-075,FX6-240160-100,FX6-240160-150,FX6-240360-030,FX6-240360-050,FX6-240360-075,FX6-240360-100,FX6-240360-150,FX6-380350-025,FX6-380350-042,FX6-380350-063,FX6-380350-084,FX6-380350-125,FX6-380350-209,FX6-400350-028,FX6-400350-046,FX6-400350-069,FX6-400350-093,FX6-400350-185,FX6-400350-231,FX6-400360-139,FX6-415350-037,FX6-415350-075,FX6-415350-149,FX6-415350-224,FX6-440350-042,FX6-440350-084,FX6-440350-168,FX6-440350-210,FX6-480160-030,FX6-480160-050,FX6-480160-075,FX6-480160-100,FX6-480160-150,FX6-480160-200,FX6-480360-030,FX6-480360-050,FX6-480360-075,FX6-480360-100,FX6-480360-150,FX6-480360-200,FX6-480360-250,FX6-480360-300,FX6-480360-350
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13847
- Zoro #
- G623356383
- UPC #
- 850046992179
- Country of Origin
- Canada
Dimensions
- Overall Width
- 6 in
- Overall Height
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Compatible Series
- FX6
- Fits kW
- 12.5 to 20 kW, 2.5 to 4.6 kW, 20.9 to 35 kW, 6.3 to 10 kW
- Voltage
- 120V AC
- Compatible Manufacturer Model Number
- FX5-230150-046,FX5-230150-126,FX5-600360-030,FX5-600360-050,FX5-600360-075,FX5-600360-100,FX5-600360-150,FX5-600360-200,FX5-600360-250,FX5-600360-300,FX5-600360-350,FX6-208160-030,FX6-208160-050,FX6-208160-075,FX6-208160-100,FX6-208360-030,FX6-208360-050,FX6-208360-075,FX6-208360-100,FX6-208360-150,FX6-220150-025,FX6-220150-042,FX6-220150-063,FX6-230150-028,FX6-230150-069,FX6-230150-084,FX6-230150-138,FX6-240160-030,FX6-240160-050,FX6-240160-075,FX6-240160-100,FX6-240160-150,FX6-240360-030,FX6-240360-050,FX6-240360-075,FX6-240360-100,FX6-240360-150,FX6-380350-025,FX6-380350-042,FX6-380350-063,FX6-380350-084,FX6-380350-125,FX6-380350-209,FX6-400350-028,FX6-400350-046,FX6-400350-069,FX6-400350-093,FX6-400350-185,FX6-400350-231,FX6-400360-139,FX6-415350-037,FX6-415350-075,FX6-415350-149,FX6-415350-224,FX6-440350-042,FX6-440350-084,FX6-440350-168,FX6-440350-210,FX6-480160-030,FX6-480160-050,FX6-480160-075,FX6-480160-100,FX6-480160-150,FX6-480160-200,FX6-480360-030,FX6-480360-050,FX6-480360-075,FX6-480360-100,FX6-480360-150,FX6-480360-200,FX6-480360-250,FX6-480360-300,FX6-480360-350
- Color
- Black
- Compatible Product Type
- Electric Heater
- Item
- Ruffneck Contactor
- Wire Color
- Black
Description
Ruffneck Contactor, Voltage 120V AC, Fits kW 12.5 to 20 kW, 2.5 to 4.6 kW, 20.9 to 35 kW, 6.3 to 10 kW
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.