Shop RUFFNECK
See all product information
Create Account
RuffneckTransformer, Black, Quartz, 480VAC
- Mfr # 12290
- Zoro # G623356017
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
FE2-220150-025,FE2-220150-042,FE2-220150-063,FE2-220150-084,FE2-220160-025,FE2-220160-042,FE2-220160-063,FE2-220160-084,FE2-230150-028,FE2-230150-046,FE2-230150-069,FE2-230160-028,FE2-230160-046,FE2-230160-069,FE2-240150-030,FE2-240150-050,FE2-240150-075,FE2-240160-030,FE2-240160-050,FE2-240160-075,FE2-380150-084,FE2-380350-025,FE2-380350-042,FE2-380350-063,FE2-400350-028,FE2-400350-046,FE2-400350-069,FE2-400350-093,FE2-415350-037,FE2-415350-075,FE2-440350-042,FE2-440350-084,FE2-440360-042,FE2-440360-084,FE2-480360-030,FE2-480360-050,FE2-480360-075
Fits kW
2.5 kW, 2.8 kW, 3 kW, 3.7 kW, 4.2 kW, 4.6 kW, 5 kW, 6.3 kW, 6.9 kW, 7.5 kW, 8.4 kW, 9.3 kW
Overall Length
4 in
Overall Width
1 3/10 in
Compatible Product Type
Air Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12290
- Zoro #
- G623356017
- UPC #
- 850051285891
- Country of Origin
- Canada
- Compatible Manufacturer Model Number
- FE2-220150-025,FE2-220150-042,FE2-220150-063,FE2-220150-084,FE2-220160-025,FE2-220160-042,FE2-220160-063,FE2-220160-084,FE2-230150-028,FE2-230150-046,FE2-230150-069,FE2-230160-028,FE2-230160-046,FE2-230160-069,FE2-240150-030,FE2-240150-050,FE2-240150-075,FE2-240160-030,FE2-240160-050,FE2-240160-075,FE2-380150-084,FE2-380350-025,FE2-380350-042,FE2-380350-063,FE2-400350-028,FE2-400350-046,FE2-400350-069,FE2-400350-093,FE2-415350-037,FE2-415350-075,FE2-440350-042,FE2-440350-084,FE2-440360-042,FE2-440360-084,FE2-480360-030,FE2-480360-050,FE2-480360-075
- Fits kW
- 2.5 kW, 2.8 kW, 3 kW, 3.7 kW, 4.2 kW, 4.6 kW, 5 kW, 6.3 kW, 6.9 kW, 7.5 kW, 8.4 kW, 9.3 kW
- Item
- Ruffneck Transformer
- Compatible Product Type
- Air Heater
- Connection Type
- LEAD WIRES: 18 AWG STRANDED; 105 C TEW TYPE INSULATION
- Compatible Series
- FE2
- Phase
- 1
- For Use With
- Replacement transformer for use on Ruffneck(TM)FX Series Explosion-Proof Forced Air Unit Heaters
- Color
- Black
- Wire Color
- Black
Dimensions
- Overall Length
- 4 in
- Overall Width
- 1 3/10 in
- Overall Height
- 2 3/5 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Ruffneck Transformer, 1 Phase, For Use With Replacement transformer for use on Ruffneck(TM)FX Series Explosion-Proof Forced Air Unit Heaters, Fits kW 2.5 kW, 2.8 kW, 3 kW, 3.7 kW, 4.2 kW, 4.6 kW, 5 kW, 6.3 kW, 6.9 kW, 7.5 kW, 8.4 kW, 9.3 kW
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.