Shop RUFFNECK
See all product information
Create Account
Thermostat, Black, Quartz, 208V AC
- Mfr # XT-311
- Zoro # G723354968
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
3 yr
Voltage
480 V AC
Compatible Product Type
Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems
Color
Black
Overall Height
4 19/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT-311
- Zoro #
- G723354968
- UPC #
- 850046992148
- Country of Origin
- Canada
- Voltage
- 480 V AC
- Compatible Product Type
- Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems
- Color
- Black
- Amperage
- 22 A
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Current
- Ruffneck(TM) Defender(R) Heavy-Duty Explosion-Proof Thermostats are the Smallest, Lightest and Most Durable Thermostats in Their Class, Providing Dependable, Trouble-Free Service
- Standards
- CSA, UL Listed
- Item
- Thermostat
- For Use With
- Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Black
- Traction Material
- Aluminum
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Overall Height
- 4 19/50 in
- Overall Diameter
- 5 23/25 in
Description
Thermostat, Voltage 480 V AC, For Use With Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems, Amperage 22 A, Standards CSA, UL Listed
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.