Shop RUFFNECK
See all product information
Create Account
Thermostat, Quartz, 277V AC
- Mfr # XT-411L
- Zoro # G023352626
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 3/4 in
Finish
Aluminum
Voltage
240 V; 480 V; 600 V
Current
The Ruffneck(TM) Defender(R) XT-411 thermostat is for heating only and is suitable for ventilation systems in demanding industrial applications It is designed for use in hazardous locations where specific explosive gases or dusts are present
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT-411L
- Zoro #
- G023352626
- UPC #
- 850051285020
- Country of Origin
- Canada
- Finish
- Aluminum
- Item
- Thermostat
- Voltage
- 240 V; 480 V; 600 V
- Current
- The Ruffneck(TM) Defender(R) XT-411 thermostat is for heating only and is suitable for ventilation systems in demanding industrial applications It is designed for use in hazardous locations where specific explosive gases or dusts are present
- Color
- Black
- Compatible Manufacturer Model Number
- Ruffneck FX4 Models, Ruffneck FX5 Models
- Amperage
- 15 A
- Compatible Product Type
- Hazardous Location Electric Heater
- Material
- Aluminum
- For Use With
- Drilling Rigs, Utilidors and Compression Stations
- Shell Material
- Aluminum
- Wire Color
- Black
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 7 3/4 in
Description
Thermostat, Voltage 240 V; 480 V; 600 V, For Use With Drilling Rigs, Utilidors and Compression Stations, Amperage 15 A
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.