Thermostat, Black, Quartz, 480V AC
- Mfr # XT-312
- Zoro # G823354448
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA, UL Listed
Compatible Product Type
Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems
Overall Diameter
5 23/25 in
For Use With
Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems
Compatible Manufacturer Model Number
Ruffneck FX Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT-312
- Zoro #
- G823354448
- UPC #
- 850046992155
- Country of Origin
- Canada
- Standards
- CSA, UL Listed
- Compatible Product Type
- Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems
- For Use With
- Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Current
- Ruffneck(TM) Defender(R) Heavy-Duty Explosion-Proof Thermostats are the Smallest, Lightest and Most Durable Thermostats in Their Class, Providing Dependable, Trouble-Free Service
- Material
- Aluminum
- Voltage
- 480 V AC
- Item
- Thermostat
- Color
- Black
- Amperage
- 22 A
- Shell Material
- Aluminum
- Wire Color
- Black
- Traction Material
- Aluminum
Dimensions
- Overall Diameter
- 5 23/25 in
- Overall Height
- 4 19/50 in
- Manufacturers Warranty Length
- 3 yr
Description
Thermostat, Voltage 480 V AC, For Use With Coal Mines, Grain Elevators, Hazardous Waste Storage Facilities, Oil Refineries, Petrochemical Plants, Pulp and Paper Mills, Ventilation Systems, Amperage 22 A, Standards CSA, UL Listed
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.