Shop All Hole Saws
Ruko
2-1/8" Bi-Metal High Speed Steel Hole Saw
Mfr # 106054
Zoro # G0498342
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 38mm
- Teeth per Inch Variable Pitch
- Hole Saw Product Grouping Hole Saws
- Arbor Design Not Included
- Tooth Material High Speed Steel
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ratchet Stop Micrometer, 100mm (293-243-30)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 to 80 Geared Teeth Round Head Style Rebuild Kit, 2" L, Chrome Finish (800720-2)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 285mm Push Button Plastic Handle 3/8 Sq. Drive (3774JB)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Plate 5" x 5" (48-62-3060)
- RUKO 6-5/16" Bi-Metal High Speed Steel Hole Saw (106160)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHSA38C)
- MORSE 62mm Bi-Metal Hole Saw (MHS385)
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9636)
- MORSE 1/8" Bi-Metal Hole Saw (MHSA18C)
- LENOX Hole Saw, General Purpose, 1-3/8" dia. (LXAH4138)
- Ruko Hole Saws