Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows Coupling

  • Mfr # MBC80-40-30-A

  • Zoro # G108677309


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
96.9 mm
Dynamic Torque Reversing
38 N-m
Bore Tolerance
+0.03/-0.00 mm
Dynamic Torque Non-Reversing
76 N-m
Moment of Inertia
0.0008082 kgf/m sq
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC80-40-30-A
Zoro #
G108677309
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96.9 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
79.4 mm
Minimum Bore Diameter
30 mm
Bore Diameter 2
30 mm
Maximum Bore Diameter
40 mm
Bore Diameter 1
40 mm
Clearance Diameter
79.4 mm
Screw Thread Size
M8
Length Through Bore 1
44.5 mm
Hub Length
34.93 mm
Length Through Bore 2
44.5 mm
Screw Length
25 mm

Details

Dynamic Torque Reversing
38 N-m
Bore Tolerance
+0.03/-0.00 mm
Item
Bellows Coupling
Dynamic Torque Non-Reversing
76 N-m
Moment of Inertia
0.0008082 kgf/m sq
Axial Motion
0.76 mm
Screw Material
Alloy Steel
System of Measurement
Metric
Hub Material
Aluminum
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-40 Degrees C
Bellows Material
Stainless Steel
Bellows Material Grade
321
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Zero Backlash
Yes
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material Finish
Black Oxide
Fastener Tightening Torque
39 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Type
Round
Maximum Torque
152 N-m
Angular Misalignment
2 Degrees
Torsional Stiffness
395.5 N-m/Deg
Full Bearing Support Required
Yes
Bellows Material Finish
None
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Included Screws
(2) Hex Cap Screw
Parallel Misalignment
0.3 mm
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized

Description

Bellows Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 30 mm, Coupling Outside Diameter 79.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 152 N-m, Hub Material Aluminum, Overall Length 96.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 79.4 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 44.5 mm, Length Through Bore 2 44.5 mm, Parallel Misalignment 0.3 mm, Bore Type Round, Dynamic Torque Non-Reversing 76 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.