Zoro Homepage

Clamp Oldham Coupling Hub, 11mm, Aluminium, OD 41.3mm, L 50.8mm

  • Mfr # MOCC41-11-A

  • Zoro # G7098749


product price: $66.19
/ea

Key Features

Bore Dia.
11 mm
Max. RPM
4500 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC41-11-A
Zoro #
G7098749
UPC #
634529124253
Country of Origin
United States

Dimensions

Bore Dia.
11 mm
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Set Screw Size
M4
Fastening Dimensions
Metric
Hub Width
18.0 mm

Details

Max. RPM
4500 RPM
Item
Clamp Oldham Coupling Hub,11mm,Alum
Material
Aluminum
Finish
Black Anodized
Style
Clamp with Keyway
Keyway (mm)
4 mm
Screw Seating Torque
4.6 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
B1 Shaft Penetration
18.0 mm
Number of Screws
1 ea
Measurement Type
Metric

Description

Clamp Oldham Coupling Hub,11mm,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.