
CntrlFlx Cplng Hub, Single, Bore 17mm, OD37.0mm, Aluminum, MCPRS37-17-A
Mfr # MCPRS37-17-A
Zoro # G3395980
product price: $16.99
/eaKey Features
Bore Dia.
17 mm
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.181 in (30.0 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCPRS37-17-A
Zoro #
G3395980
UPC #
634529306543
Country of Origin
Germany
Dimensions
Bore Dia.
17 mm
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.181 in (30.0 mm)
Set Screw Size
M4
Hub Width
10.0 mm
Fastening Dimensions
Metric
Details
Max. RPM
15000 RPM
Material
Aluminum
Weight
0.0573 lbs
Finish
Clear Anodized
Style
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp
Measurement Type
Metric
B1 Shaft Penetration
10.0 mm
Screw Seating Torque
3.0 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Tolerance
+0.06 mm / +0.02 mm
Screw Finish
Black Oxide
Screw Material
Alloy Steel
Number of Screws
1 ea
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 17mm bore, 37.0mm OD, and 10.0mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.