Zoro Homepage

Controlflex Coupling Hub, Single, Bore 0.188", OD 0.748", Aluminum

  • Mfr # CPRS12-3-A

  • Zoro # G3391290


product price: $17.15
/ea

Key Features

Bore Dia.
0.188 in
Max. RPM
25000 RPM
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.630 in (16.0 mm)
Weight
0.0066 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPRS12-3-A
Zoro #
G3391290
UPC #
634529303665
Country of Origin
Germany

Dimensions

Bore Dia.
0.188 in
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.630 in (16.0 mm)
Set Screw Size
#2-56
Fastening Dimensions
Inch
Hub Width
0.220 in

Details

Max. RPM
25000 RPM
Weight
0.0066 lbs
Finish
Clear Anodized
Material
Aluminum
Screw Type
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp
Screw Finish
Black Oxide
Screw Material
Alloy Steel
Measurement Type
Inch
Bore Tolerance
+0.002 in / +0.000 in
Screw Seating Torque
0.4 Nm
B1 Shaft Penetration
0.295 in
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.188" bore, 0.748" OD, and 0.220" length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 25000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.