Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 5 x 3 mm

  • Mfr # PCMR16-5-3-A

  • Zoro # G0455427


product price: $38.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
15.9 mm
Overall Length
20 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-5-3-A
Zoro #
G0455427
UPC #
634529031469
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 3mm
Outside Dia.
15.9 mm
Overall Length
20 21/64 in
Overall Length (In.)
0.80
Outside Dia. (In.)
0.625
Clearance Dia. (mm)
15.9
Length through Bore (In.)
0.400
Length through Bore (mm)
10.15
Outside Dia. (mm)
15.90
Overall Length (mm)
20.30
Screw Size
M2
Length through Bore
10.15 mm
Screw Size (mm)
M2
Length Through Bore 1
9.6 mm
Different Bore Sizes
Yes
Length Through Bore 2
9.6 mm
Bore Diameter 1
5 mm
Screw Thread Size
M2
Bore Diameter 2
3 mm
Coupling Outside Diameter
16 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.005
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Style
4 Beam Clamp
Rated Torque
12 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Material
Aluminum
Max. Temp. Range (F)
225
Torque (In.-Lbs.)
12
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Number of Beams
4
Dynamic Torque Reversing
0.34 N-m
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Aluminum
Series
PCMR
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
2
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
1.36 N-m
Bore Type
Round
Parallel Misalignment
0.2 mm
Dynamic Torque Non-Reversing
0.68 N-m
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
0.21 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Fastener Tightening Torque
0.6 N-m
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Axial Motion
0.13 mm
Moment of Inertia
0.000000322 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 16 in, Maximum Speed 6,000 RPM, Maximum Torque 1.36 N-m, Axial Motion 0.13 mm, Overall Length 20 21/64 in, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.21 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.