Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx3mm

  • Mfr # PSMR19-6-3-SS

  • Zoro # G8301474


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-6-3-SS
Zoro #
G8301474
UPC #
634529050224
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Clearance Dia. (mm)
25.4
Overall Length (mm)
22.9
Size
PSMR19
Length through Bore (mm)
9.8
Screw Size
M4
Outside Dia. (In.)
0.75
Screw Size (mm)
M4
Length through Bore
9.8 mm
Outside Dia. (mm)
19.1 mm
Clearance Dia. (In.)
1.0 in
Overall Length (In.)
0.9
Length through Bore (In.)
0.386
Length Through Bore 1
10.7 mm
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M4
Length Through Bore 2
10.7 mm
Bore Diameter 1
6 mm
Bore Diameter 2
3 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.179
Rated Torque
19 in-lb
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
3
Max. Temp.
350 Degrees F
Max. Bore (mm)
6 mm
Screw Type
Set Screw
Style
4-Beam Set Screw
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
19
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
0.54 N-m
Included Screws
(2) Set Screw
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Moment of Inertia
0.000002048 kgf/m sq
Dynamic Torque Non-Reversing
1.08 N-m
Torsional Stiffness
0.63 N-m/Deg
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Maximum Torque
2.15 N-m
Number of Beams
4
Parallel Misalignment
0.2 mm
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Axial Motion
0.13 mm
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Series
PSMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.15 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.63 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.