Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx5mm

  • Mfr # PSMR22-6-5-A

  • Zoro # G8186586


product price: $36.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR22-6-5-A
Zoro #
G8186586
UPC #
634529033067
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Length through Bore (mm)
11.43
Screw Size
M4
Length through Bore (In.)
0.45
Overall Length (In.)
1.063
Length through Bore
11.43 mm
Outside Dia. (In.)
0.875
Clearance Dia. (mm)
28.6
Clearance Dia. (In.)
1.125 in
Size
PSMR22
Outside Dia. (mm)
22.2 mm
Screw Size (mm)
M4
Overall Length (mm)
27
Bore Diameter 2
5 mm
Bore Diameter 1
6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
22.2 mm
Length Through Bore 1
12.7 mm
Screw Thread Size
M4
Length Through Bore 2
12.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
18
Rated Torque
18 in-lb
Style
4-Beam Set Screw
Material
Aluminum
Min. Bore (mm)
5
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.212
Max. Bore (mm)
6 mm
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Parallel Misalignment
0.2 mm
Shaft Locking Type
Set Screw
Axial Motion
0.13 mm
Zero Backlash
Yes
Dynamic Torque Non-Reversing
1.02 N-m
Number of Beams
4
Torsional Stiffness
0.53 N-m/Deg
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Maximum Torque
2.03 N-m
Coupling Material Grade
7075
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
Coupling Material Finish
Bright
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Fastener Tightening Torque
1.76 N-m
Moment of Inertia
0.000001639 kgf/m sq
Maximum Speed
6,000 RPM
Series
PSMR
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
0.51 N-m
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.03 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.53 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.