Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx8mm

  • Mfr # MWS25-8-8-A

  • Zoro # G7948997


product price: $50.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWS25-8-8-A
Zoro #
G7948997
UPC #
634529056608
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
25 mm
Overall Length
24 mm
Outside Dia. (In.)
0.984
Length through Bore (mm)
11.29
Clearance Dia. (In.)
0.787 in
Overall Length (In.)
0.945
Length through Bore
11.29 mm
Length through Bore (In.)
0.444
Screw Size (mm)
M4
Outside Dia. (mm)
25
Overall Length (mm)
24
Clearance Dia. (mm)
20
Screw Size
M4
Size
MWS25
Length Through Bore 1
11.7 mm
Bore Diameter 2
8 mm
Length Through Bore 2
11.7 mm
Different Bore Sizes
No
Screw Thread Size
M4
Bore Diameter 1
8 mm
Coupling Outside Diameter
25 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
30
Rated Torque
30 in-lb
Max. Bore (mm)
8 mm
Screw Type
Set Screw
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Style
4-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.138
Material
Aluminum
Min. Bore (mm)
8
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.01 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Torsional Stiffness
0.82 N-m/Deg
Bore Type
Round
Coupling Material Grade
7075
Shaft Locking Type
Set Screw
Series
MWS
Coupling Material
Aluminum
Parallel Misalignment
0.38 mm
Number of Locking Screws
4
Fastener Tightening Torque
1.76 N-m
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000002955 kgf/m sq
Included Screws
(4) Set Screw
Angular Misalignment
3 Degrees
Number of Beams
4
Dynamic Torque Reversing
0.86 N-m
Maximum Speed
6,000 RPM
Maximum Torque
3.42 N-m
Dynamic Torque Non-Reversing
1.71 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.