Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 9mmx9mm

  • Mfr # PSMR25-9-9-A

  • Zoro # G8203474


product price: $44.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
9mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR25-9-9-A
Zoro #
G8203474
UPC #
634529033241
Country of Origin
United States

Dimensions

Bore Dia.
9mm x 9mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Screw Size (mm)
M4
Outside Dia. (In.)
1
Size
PSMR25
Clearance Dia. (In.)
1.25 in
Length through Bore
13.84 mm
Length through Bore (mm)
13.84
Outside Dia. (mm)
25.4 mm
Length through Bore (In.)
0.545
Overall Length (mm)
31.8
Overall Length (In.)
1.25
Clearance Dia. (mm)
31.8
Screw Size
M4
Length Through Bore 2
14.7 mm
Bore Diameter 2
9 mm
Bore Diameter 1
9 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M4
Different Bore Sizes
No
Length Through Bore 1
14.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Style
4-Beam Set Screw
Material
Aluminum
Max. Bore (mm)
9 mm
Torque (In.-Lbs.)
40
Rated Torque
40 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
9
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.141
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Moment of Inertia
0.000003394 kgf/m sq
Coupling Material
Aluminum
Bore Type
Round
Series
PSMR
Dynamic Torque Non-Reversing
2.26 N-m
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
Maximum Torque
4.52 N-m
Coupling Material Grade
7075
Parallel Misalignment
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
1.13 N-m
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Torsional Stiffness
0.8 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
1.76 N-m
Zero Backlash
Yes
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.