Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 12mmx10mm

  • Mfr # FCMR25-12-10-A

  • Zoro # G7920701


product price: $66.55
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-12-10-A
Zoro #
G7920701
UPC #
634529007587
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Screw Size
M4
Outside Dia. (In.)
1
Screw Size (mm)
M4
Overall Length (mm)
38.1
Outside Dia. (mm)
25.4
Overall Length (In.)
1.5
Length through Bore (mm)
17.87
Clearance Dia. (In.)
1.117 in
Clearance Dia. (mm)
28.37
Size
FCMR25
Length through Bore (In.)
0.704
Length through Bore
17.87 mm
Screw Thread Size
M4
Length Through Bore 2
18.3 mm
Bore Diameter 1
12 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.3 mm
Bore Diameter 2
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.177
Max. Bore (mm)
12 mm
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Rated Torque
25 in-lb
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Torque (In.-Lbs.)
25
Screw Type
Cap Screw
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Min. Bore (mm)
10
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Maximum Torque
2.82 N-m
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.00000412 kgf/m sq
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
0.64 N-m/Deg
Dynamic Torque Reversing
0.71 N-m
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
1.41 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
107 Degrees C
Maximum Speed
6,000 RPM
Bore Type
Round
Series
FCMR
Axial Motion
0.25 mm
Number of Beams
6
Zero Backlash
Yes
Fastener Tightening Torque
4.6 N-m
Coupling Material
Aluminum
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.82 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.