Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 15mmx14mm

  • Mfr # FCMR32-15-14-A

  • Zoro # G8084352


product price: $73.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-14-A
Zoro #
G8084352
UPC #
634529007969
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Length through Bore (mm)
20.82
Screw Size (mm)
M5
Overall Length (mm)
44.5
Clearance Dia. (mm)
37.06
Size
FCMR32
Outside Dia. (mm)
31.8
Screw Size
M5
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Overall Length (In.)
1.75
Length through Bore
20.82 mm
Clearance Dia. (In.)
1.459 in
Length Through Bore 2
21.4 mm
Minimum Bore Diameter
14 mm
Bore Diameter 2
14 mm
Length Through Bore 1
21.4 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Min. Bore (mm)
14
Max. Temp.
225 Degrees F
Style
6-Beam Clamp
Max. Temp. Range (F)
225 Degrees
Rated Torque
43 in-lb
Max. Bore (mm)
15 mm
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
43
Max. Parallel Misalignment (In.)
0.01 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
107 Degrees C
Maximum Torque
4.86 N-m
Moment of Inertia
0.000011885 kgf/m sq
Torsional Stiffness
1.16 N-m/Deg
Shaft Locking Type
Clamp On
Number of Beams
6
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
2.43 N-m
Coupling Material Grade
7075
Fastener Tightening Torque
9.5 N-m
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Axial Motion
0.25 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.38 mm
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Dynamic Torque Reversing
1.22 N-m
Bore Type
Round
Coupling Material Finish
Bright
Coupling Material
Aluminum
Series
FCMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.