Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 6mmx5mm

  • Mfr # FCMR16-6-5-A

  • Zoro # G8305227


product price: $53.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR16-6-5-A
Zoro #
G8305227
UPC #
634529007365
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
15.9 mm
Overall Length
25.4 mm
Overall Length (mm)
25.4
Size
FCMR16
Length through Bore (mm)
12
Screw Size
M2.5
Clearance Dia. (mm)
20.22
Overall Length (In.)
1
Screw Size (mm)
M2.5
Clearance Dia. (In.)
0.796 in
Outside Dia. (mm)
15.9
Length through Bore (In.)
0.472
Length through Bore
12.0 mm
Outside Dia. (In.)
0.625
Screw Thread Size
M2.5
Bore Diameter 1
6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
15.9 mm
Length Through Bore 1
12.3 mm
Bore Diameter 2
5 mm
Length Through Bore 2
12.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Style
6-Beam Clamp
Max. Bore (mm)
6 mm
Torque (In.-Lbs.)
13
Torsional Stiffness (Deg./In.-Lbs.)
0.363
Min. Bore (mm)
5
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
225 Degrees F
Rated Torque
13 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
6
Dynamic Torque Reversing
0.37 N-m
Dynamic Torque Non-Reversing
0.74 N-m
Moment of Inertia
0.00000038 kgf/m sq
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Bore Type
Round
Maximum Torque
1.47 N-m
Full Bearing Support Required
Yes
Zero Backlash
Yes
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Torsional Stiffness
0.31 N-m/Deg
Angular Misalignment
3 Degrees
Parallel Misalignment
0.2 mm
Shaft Locking Type
Clamp On
Series
FCMR
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Axial Motion
0.13 mm
Number of Locking Screws
2
Fastener Tightening Torque
1.21 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.47 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 12.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.