Zoro Homepage

Coupling, 6 Beam Clamp, 8mmx6mm

  • Mfr # FCMR19-8-6-SS

  • Zoro # G8166514


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-8-6-SS
Zoro #
G8166514
UPC #
634529043233
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 6mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Overall Length (mm)
31.8
Length through Bore (mm)
15.06
Length through Bore (In.)
0.593
Outside Dia. (In.)
0.75
Screw Size
M3
Size
FCMR19
Outside Dia. (mm)
19.1
Clearance Dia. (In.)
0.879 in
Length through Bore
15.06 mm
Clearance Dia. (mm)
22.33
Screw Size (mm)
M3
Overall Length (In.)
1.25
Screw Thread Size
M3
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Bore Diameter 1
8 mm
Length Through Bore 1
15.4 mm
Length Through Bore 2
15.4 mm
Coupling Outside Diameter
19.1 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.51 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.18 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.