Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/16x5/16 In

  • Mfr # FCR12-5-5-SS

  • Zoro # G0724911


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.75 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR12-5-5-SS
Zoro #
G0724911
UPC #
634529041031
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Screw Size
M4
Length through Bore
0.625 in
Overall Length (In.)
1.25
Outside Dia. (In.)
0.750
Screw Size (mm)
M4
Clearance Dia. (In.)
0.879 in
Length through Bore (In.)
0.625
Bore Diameter 2
5/16 in
Bore Diameter 1
5/16 in
Length Through Bore 1
0.6 in
Coupling Outside Diameter
3/4 in
Different Bore Sizes
No
Screw Thread Size
M3
Length Through Bore 2
0.6 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 31 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 10.42 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.