Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In

  • Mfr # FCR24-10-10-SS

  • Zoro # G0409963


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in x 5/8 in
Rated Torque
175 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-10-10-SS
Zoro #
G0409963
UPC #
634529040997
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 5/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore
1.125 in
Outside Dia. (In.)
1.500
Length through Bore (In.)
1.125
Overall Length (In.)
2.25
Screw Size (mm)
M6
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Screw Thread Size
M6
Bore Diameter 2
5/8 in
Bore Diameter 1
5/8 in
Length Through Bore 2
1.1 in
Length Through Bore 1
1.1 in
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
175 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Style
6 Beam Clamp
Torque (In.-Lbs.)
175
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Item
Motion Control Coupling
Finish
Bright
Material
Stainless Steel
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.03 in
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350
Axial Motion
0.015 in
Moment of Inertia
0.2814 lb-in sq
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
87.5 lb-in
Dynamic Torque Reversing
43.75 lb-in
Screw Material
Alloy Steel with Nypatch
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Number of Locking Screws
2
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Torque
175 in-lb
Coupling Material Finish
Bright
Fastener Tightening Torque
16 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Series
FCR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.03 in
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Maximum Operating Temperature
350 Degrees F
Coupling Material
Stainless Steel
System of Measurement
Inch
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
6
Shaft Locking Type
Clamp On
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Angular Misalignment
3 Degrees
Torsional Stiffness
32.26 in-lb/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 175 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 32.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.