Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 14mmx9mm

  • Mfr # FSMR32-14-9-SS

  • Zoro # G7907435


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
14mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-14-9-SS
Zoro #
G7907435
UPC #
634529046548
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M6
Overall Length (mm)
44.5
Clearance Dia. (mm)
28.37
Length through Bore (mm)
20.82
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.117 in
Overall Length (In.)
1.75
Screw Size (mm)
M6
Length through Bore
20.82 mm
Size
FSMR32
Outside Dia. (mm)
31.8
Length through Bore (In.)
0.82
Length Through Bore 1
21.4 mm
Bore Diameter 1
14 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 mm
Bore Diameter 2
9 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Set Screw
Rated Torque
100 in-lb
Min. Bore (mm)
9
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Material
Stainless Steel
Style
6-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Bore (mm)
14 mm
Torque (In.-Lbs.)
100
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
FSMR
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
5.66 N-m
Parallel Misalignment
0.38 mm
Number of Beams
6
Dynamic Torque Reversing
2.83 N-m
Fastener Tightening Torque
7.2 N-m
Coupling Material Grade
303
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Number of Locking Screws
4
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Maximum Torque
11.32 N-m
Moment of Inertia
0.000032426 kgf/m sq
Included Screws
(4) Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
3.03 N-m/Deg
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.