Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 8mmx7mm

  • Mfr # FSMR19-8-7-A

  • Zoro # G8296014


product price: $34.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR19-8-7-A
Zoro #
G8296014
UPC #
634529010556
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 7mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Size
FSMR19
Length through Bore (mm)
15.06
Length through Bore (In.)
0.593
Outside Dia. (mm)
19.1
Clearance Dia. (mm)
28.37
Clearance Dia. (In.)
1.117 in
Outside Dia. (In.)
0.75
Length through Bore
15.06 mm
Overall Length (mm)
31.8
Overall Length (In.)
1.25
Screw Size
M4
Screw Size (mm)
M4
Bore Diameter 2
7 mm
Length Through Bore 2
15.4 in
Bore Diameter 1
8 mm
Coupling Outside Diameter
19.1 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Length Through Bore 1
15.4 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Torque (In.-Lbs.)
20
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Rated Torque
20 in-lb
Max. Parallel Misalignment (In.)
0.008 in
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
8 mm
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
7
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.23
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
1.76 N-m
Dynamic Torque Non-Reversing
1.13 N-m
Series
FSMR
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Number of Beams
6
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Maximum Torque
2.26 N-m
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Parallel Misalignment
0.2 mm
Bore Type
Round
Included Screws
(2) Set Screw
Zero Backlash
Yes
Dynamic Torque Reversing
0.57 N-m
Axial Motion
0.13 mm
Moment of Inertia
0.000001037 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Set Screw
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
Torsional Stiffness
0.49 N-m/Deg
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.26 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.49 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.