Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 16mmx10mm

  • Mfr # MBC41-16-10-A

  • Zoro # G8036034


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC41-16-10-A
Zoro #
G8036034
UPC #
634529064146
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 10mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Clearance Dia. (In.)
1.625 in
Overall Length (mm)
50.80
Overall Length (In.)
2.029
Size
MBC41
Length through Bore (mm)
25.4
Outside Dia. (In.)
1.625
Outside Dia. (mm)
41.3
Length through Bore (In.)
1.000
Screw Size
M4
Length through Bore
25.4 mm
Screw Size (mm)
M4
Clearance Dia. (mm)
41.3
Length Through Bore 2
24 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
10 mm
Bore Diameter 1
16 mm
Length Through Bore 1
24 mm
Hub Length
18.05 mm
Maximum Bore Diameter
16 mm
Bore Diameter 2
10 mm
Clearance Diameter
41.3 mm
Coupling Outside Diameter
41.3 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Style
Bellows Clamp
Max. Bore (mm)
16 mm
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
550
Material
Aluminum
Max. Temp.
200 Degrees F
Min. Bore (mm)
10.0
Max. Temp. Range (F)
200 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.020
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
10,000 RPM
Max. Angular Misalignment
2 Degrees
Rated Torque
250 in-lb
Torque (In.-Lbs.)
250
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Dynamic Torque Non-Reversing
14 N-m
Bellows Material
Stainless Steel
Dynamic Torque Reversing
7 N-m
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Screw Material Finish
Black Oxide
Maximum Speed
10,000 RPM
Torsional Stiffness
63 N-m/Deg
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Shaft Locking Type
Clamp On
Axial Motion
0.5 mm
Hub Material Grade
2024
Hub Material
Aluminum
Full Bearing Support Required
Yes
Parallel Misalignment
0.25 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Bellows Material Finish
None
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Zero Backlash
Yes
Maximum Operating Temperature
93 Degrees C
Fastener Tightening Torque
4.6 N-m
Moment of Inertia
0.00003081 kgf/m sq
Maximum Torque
28 N-m
Number of Locking Screws
2
Angular Misalignment
2 Degrees

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.