Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, 16mmx16mm

  • Mfr # MBC33-16-16-A

  • Zoro # G8023976


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
16mm x 16mm
Material - Couplings
Aluminum
Outside Dia.
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC33-16-16-A
Zoro #
G8023976
UPC #
634529064016
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 16mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Clearance Dia. (In.)
1.313 in
Length through Bore
20.5 mm
Overall Length (mm)
41.00
Screw Size (mm)
M3
Length through Bore (In.)
0.811
Size
MBC33
Length through Bore (mm)
20.5
Overall Length (In.)
1.623
Screw Size
M3
Clearance Dia. (mm)
33.3
Outside Dia. (mm)
33.3
Outside Dia. (In.)
1.313
Different Bore Sizes
No
Bore Diameter 2
16 mm
Bore Diameter 1
16 mm
Clearance Diameter
33.3 mm
Coupling Outside Diameter
33.3 mm
Screw Thread Size
M3
Length Through Bore 1
20.4 mm
Maximum Bore Diameter
16 mm
Hub Length
15 mm
Length Through Bore 2
20.4 mm
Minimum Bore Diameter
16 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Torsional Stiffness (Deg./In.-Lbs.)
400
Screw Type
Cap Screw
Max. Temp.
200 Degrees F
Max. RPM
10,000 RPM
Max. Angular Misalignment
1.5 Degrees
Max. Parallel Misalignment (In.)
0.006 in
Max. Temp. Range (F)
200 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
120
Max. Bore (mm)
16 mm
Max. Axial Misalignment (In.)
+/-0.016
Material
Aluminum
Rated Torque
120 in-lb
Style
Bellows Clamp
Min. Bore (mm)
16.0
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Maximum Operating Temperature
93 Degrees C
Torsional Stiffness
45 N-m/Deg
Dynamic Torque Reversing
3.4 N-m
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000 mm / -0.013 mm
Parallel Misalignment
0.15 mm
Bellows Material Finish
None
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
10,000 RPM
Fastener Tightening Torque
2.1 N-m
Moment of Inertia
0.00001048 kgf/m sq
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Bellows Material
Stainless Steel
Number of Locking Screws
2
Maximum Torque
13.6 N-m
Shaft Locking Type
Clamp On
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Full Bearing Support Required
Yes
Angular Misalignment
1.5 Degrees
Dynamic Torque Non-Reversing
6.8 N-m
Axial Motion
0.4 mm
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Zero Backlash
Yes
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Hub Material
Aluminum

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.