Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 14x12 mm

  • Mfr # MDCD41-14-12-A

  • Zoro # G0415685


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
14mm x 12mm
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Outside Dia.
41.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDCD41-14-12-A
Zoro #
G0415685
UPC #
634529084311
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 12mm
Outside Dia.
41.3 mm
Overall Length
55 mm
Screw Size
M4
Length through Bore (mm)
27.50
Screw Size (mm)
M4
Outside Dia. (mm)
41.30
Length through Bore
27.5 mm
Hub Dia.
41.3 mm
Overall Length (mm)
55.0
Clearance Dia. (mm)
41.3
Hub Length
18 mm
Length Through Bore 1
26.1 mm
Minimum Bore Diameter
14 mm
Coupling Outside Diameter
41.3 mm
Length Through Bore 2
26.1 mm
Maximum Bore Diameter
14 mm
Screw Thread Size
M4
Bore Diameter 1
14 mm
Different Bore Sizes
Yes
Bore Diameter 2
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Screw Type
Cap Screw
Item
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.020
Max. Temp.
200 Degrees F
Max. Temp. Range (F)
200
Max. Angular Misalignment
2 Degrees
Material
Aluminum
Style
Double Disc Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Torque (In.-Lbs.)
180
Finish
Anodized Aluminum
Disc Type
Stainless Steel
Dynamic Torque Reversing
5.08 N-m
Moment of Inertia
0.0000383 kgf/m sq
Dynamic Torque Non-Reversing
10.15 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.51 mm
Parallel Misalignment
0.25 mm
Maximum Operating Temperature
93 Degrees C
System of Measurement
Metric
Angular Misalignment
2 Degrees
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Application
Precise Positioning Stepper Servo
Full Bearing Support Required
Yes
Disc Material
Stainless Steel
Maximum Torque
20.3 N-m
Torsional Stiffness
42.4 N-m/Deg
Zero Backlash
Yes
Included Screws
(2) Hex Socket Cap Screw
Hub Material Finish
Anodized Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-23 Degrees C
Shaft Locking Type
Clamp On
Number of Discs
2 with Center Spacer
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Disc Material Grade
302
Center Spacer Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Fastener Tightening Torque
4.6 N-m
Disc Material Finish
Black Anodized

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 14 mm, Minimum Bore Diameter 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.