Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 16x16 mm

  • Mfr # MDCD41-16-16-A

  • Zoro # G3153421


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
41.3 mm
Overall Length
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD41-16-16-A
Zoro #
G3153421
UPC #
634529084410
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 16mm
Outside Dia.
41.3 mm
Overall Length
55 mm
Screw Size (mm)
M4
Length through Bore
27.5 mm
Hub Dia.
41.3 mm
Length through Bore (mm)
27.50
Clearance Dia. (mm)
41.3
Outside Dia. (mm)
41.30
Screw Size
M4
Overall Length (mm)
55.0
Length Through Bore 2
26.1 mm
Hub Length
18 mm
Maximum Bore Diameter
16 mm
Screw Thread Size
M4
Bore Diameter 1
16 mm
Different Bore Sizes
Yes
Length Through Bore 1
26.1 mm
Bore Diameter 2
16 mm
Minimum Bore Diameter
16 mm
Coupling Outside Diameter
41.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Disc Type
Stainless Steel
Max. Temp.
200 Degrees F
Style
Double Disc Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Torque (In.-Lbs.)
180
Rated Torque
180 in-lb
Max. Axial Misalignment (In.)
+/-0.020
Max. Angular Misalignment
2 Degrees
Max. Temp. Range (F)
200
Material
Aluminum
Max. RPM
10,000 RPM
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.01 in
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Precise Positioning Stepper Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Maximum Operating Temperature
93 Degrees C
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Hub Material Finish
Anodized Aluminum
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
5.08 N-m
Disc Material
Stainless Steel
Torsional Stiffness
42.4 N-m/Deg
Number of Locking Screws
2
Disc Material Grade
302
Full Bearing Support Required
Yes
Fastener Tightening Torque
4.6 N-m
Maximum Torque
20.3 N-m
Center Spacer Material
Aluminum
Moment of Inertia
0.00003796 kgf/m sq
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Parallel Misalignment
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Number of Discs
2 with Center Spacer
Maximum Speed
10,000 RPM
Axial Motion
0.51 mm
Dynamic Torque Non-Reversing
10.15 N-m
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Disc Material Finish
Black Anodized
Angular Misalignment
2 Degrees
Hub Material Grade
2024

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 16 mm, Minimum Bore Diameter 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.