Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 20x10 mm

  • Mfr # MDCD41-20-10-A

  • Zoro # G3410346


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
41.3 mm
Overall Length
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD41-20-10-A
Zoro #
G3410346
UPC #
634529084427
Country of Origin
United States

Dimensions

Bore Dia.
20mm x 10mm
Outside Dia.
41.3 mm
Overall Length
55 mm
Screw Size (mm)
M4
Length through Bore (mm)
27.50
Length through Bore
27.5 mm
Hub Dia.
41.3 mm
Outside Dia. (mm)
41.30
Clearance Dia. (mm)
41.3
Overall Length (mm)
55.0
Screw Size
M4
Different Bore Sizes
Yes
Length Through Bore 1
26.1 mm
Coupling Outside Diameter
41.3 mm
Length Through Bore 2
26.1 mm
Maximum Bore Diameter
20 mm
Bore Diameter 2
10 mm
Screw Thread Size
M4
Hub Length
18 mm
Minimum Bore Diameter
20 mm
Bore Diameter 1
20 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.020
Max. Angular Misalignment
2 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp.
200 Degrees F
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.002
Disc Type
Stainless Steel
Max. Temp. Range (F)
200
Material
Aluminum
Style
Double Disc Clamp
Rated Torque
180 in-lb
Max. RPM
10,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
180
Application
Precise Positioning Stepper Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Bore Type
Round
Minimum Operating Temperature
-23 Degrees C
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Hub Material
Aluminum
Parallel Misalignment
0.25 mm
Disc Material Finish
Black Anodized
Number of Discs
2 with Center Spacer
Shaft Locking Type
Clamp On
Disc Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Hub Material Grade
2024
Maximum Torque
20.3 N-m
Maximum Operating Temperature
93 Degrees C
Screw Material Finish
Black Oxide
Axial Motion
0.51 mm
Fastener Tightening Torque
4.6 N-m
Dynamic Torque Reversing
5.08 N-m
Dynamic Torque Non-Reversing
10.15 N-m
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Anodized Aluminum
Zero Backlash
Yes
Center Spacer Material
Aluminum
Maximum Speed
10,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
2 Degrees
Full Bearing Support Required
Yes
Disc Material Grade
302
Number of Locking Screws
2
Torsional Stiffness
42.4 N-m/Deg
Moment of Inertia
0.00003777 kgf/m sq
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.51 mm, Bore Diameter 1 20 mm, Bore Diameter 2 10 mm, Bore Type Round, Dynamic Torque Non-Reversing 10.15 N-m, Hub Length 18 mm, Hub Material Aluminum, Dynamic Torque Reversing 5.08 N-m, Coupling Outside Diameter 41.3 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 26.1 mm, Length Through Bore 2 26.1 mm, Maximum Bore Diameter 20 mm, Minimum Bore Diameter 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.