Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set, 14mm

  • Mfr # MOSC41-14-A

  • Zoro # G8237801


product price: $34.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOSC41-14-A
Zoro #
G8237801
UPC #
634529116876
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
41.3 mm
Clearance Dia. (In.)
1.625 in
Overall Length (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Length through Bore (mm)
18 mm
Length through Bore (In.)
0.71 in
Overall Length (In.)
0.71 in
Screw Size (mm)
M5
Assembled Coupling Length
50.8 mm
Size
MOSC41
Keyway Width
5 mm
Length through Bore
18 mm
Coupling Overall Length
50.8 mm
Bore Diameter
14 mm
Coupling Size
MOSC41
Keyway Depth
2.4 mm
Screw Thread Size
M5
Outside Diameter
41.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Keyway (mm)
5 mm
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Setscrew Location
2 (90 Degrees )
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Screw Type
Set Screw
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03/-0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
4 N-m
Features
Balanced Design
Maximum Operating Temperature
300 Degrees F
Number of Locking Screws
2
Parallel Misalignment
0.25 mm
Shaft Tolerance
+0.000/-0.013
Bore Type
Round Keyed
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Angular Misalignment
0.5 Degrees
For Misalignment Type
Angular, Axial, Parallel
Over-Standard Parallel Misalignment
4.13 mm
Mechanical Fuse Break
Yes
Maximum Speed
4,500 RPM
Minimum Operating Temperature
-10 Degrees F
Axial Motion
0.15 mm
Set Screw Location
90 Degrees Apart
Zero Backlash
Yes
Included Screws
(2) Set Screw
Hub Material Grade
2024
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Hub Material Finish
Black Anodized
Weight
0.142 lb
Full Bearing Support Required
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.