Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set, 16mm

  • Mfr # MOSC41-16-A

  • Zoro # G7911276


product price: $34.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOSC41-16-A
Zoro #
G7911276
UPC #
634529116883
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
41.3 mm
Size
MOSC41
Length through Bore (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Assembled Coupling Length
50.8 mm
Overall Length (mm)
18 mm
Length through Bore (In.)
0.71 in
Overall Length (In.)
0.71 in
Clearance Dia. (In.)
1.625 in
Screw Size (mm)
M5
Keyway Width
5 mm
Length through Bore
18 mm
Outside Diameter
41.3 mm
Keyway Depth
2.4 mm
Coupling Size
MOSC41
Bore Diameter
16 mm
Screw Thread Size
M5
Coupling Overall Length
50.8 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Setscrew Location
2 (90 Degrees )
Max. RPM
4,500 RPM
Screw Type
Set Screw
Material - Hubs
Aluminum
Keyway (mm)
5 mm
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03/-0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
4 N-m
Weight
0.137 lb
Hub Material Grade
2024
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.25 mm
Maximum Speed
4,500 RPM
Hub Material
Aluminum
Maximum Operating Temperature
300 Degrees F
Number of Locking Screws
2
Zero Backlash
Yes
Hub Material Finish
Black Anodized
Axial Motion
0.15 mm
Included Screws
(2) Set Screw
Over-Standard Parallel Misalignment
4.13 mm
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Mechanical Fuse Break
Yes
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-10 Degrees F
Bore Type
Round Keyed
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Set Screw Location
90 Degrees Apart
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design
Shaft Tolerance
+0.000/-0.013

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOSC41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Set Screw, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.