Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 12 mm

  • Mfr # MOCC41-12-A

  • Zoro # G1167844


product price: $45.35
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
12 mm
Max. RPM
4,500 RPM
Outside Dia.
41.3 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC41-12-A
Zoro #
G1167844
UPC #
634529116630
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
41.3 mm
Outside Dia. (In.)
1.625
Assembled Coupling Length
50.8 mm
Overall Length (mm)
50.8 mm
Length through Bore (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Hub Dia.
41.30mm
Screw Size (mm)
M4
Outside Dia. (mm)
41.30
Length through Bore
18 mm
Outside Diameter
41.3 mm
Keyway Width
4 mm
Coupling Size
MOCC41
Bore Diameter
12 mm
Keyway Depth
1.9 mm
Coupling Overall Length
50.8 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Material
Aluminum
Item
Motion Control Coupling Hub
Max. Temp. Range (F)
225
Screw Type
Cap Screw
Style
Oldham Clamp with Keyway
With Keyway / Without Keyway
With Keyway
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Finish
Anodized Aluminum
Max. Axial Misalignment (In.)
+/-0.006
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
0.5 Degrees
Keyway (mm)
4 mm
Bore Tolerance
+0.03/-0.00 mm
Axial Motion
0.15 mm
Screw Seating Torque
4.6 N-m
Screw Material
Alloy Steel
Hub Material Finish
Black Anodized
Full Bearing Support Required
Yes
Standards
REACH Compliant, RoHS3 Compliant
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Shaft Tolerance
+0.000/-0.013
Shaft Locking Type
Clamp On
Maximum Operating Temperature
300 Degrees F
Mechanical Fuse Break
Yes
For Misalignment Type
Angular, Axial, Parallel
Hub Material Grade
2024
Zero Backlash
Yes
Over-Standard Parallel Misalignment
4.13 mm
Weight
0.136 lb
Hub Material
Aluminum
Angular Misalignment
0.5 Degrees
Screw Material Finish
Black Oxide
Number of Locking Screws
1
Included Screws
Clamp Screw
Maximum Speed
4,500 RPM
Features
Balanced Design
Bore Type
Round Keyed
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Metric
Parallel Misalignment
0.25 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCC41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1.9 mm, Keyway Width 4 mm, Screw Seating Torque 4.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.