Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 20 mm

  • Mfr # MOCC57-20-A

  • Zoro # G1827551


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCC57-20-A
Zoro #
G1827551
UPC #
634529116746
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
57.2 mm
Length through Bore (mm)
28.7 mm
Hub Dia.
57.20mm
Overall Length (mm)
78.7 mm
Outside Dia. (In.)
2.250
Assembled Coupling Length
78.7 mm
Outside Dia. (mm)
57.20
Clearance Dia. (mm)
57.2 mm
Screw Size (mm)
M6
Keyway Width
6 mm
Length through Bore
28.7 mm
Bore Diameter
20 mm
Coupling Overall Length
78.7 mm
Outside Diameter
57.2 mm
Keyway Depth
2.9 mm
Coupling Size
MOCC57
Screw Thread Size
M6

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Max. RPM
4,500 RPM
Screw Type
Cap Screw
Max. Angular Misalignment
0.5 Degrees
Keyway (mm)
6 mm
Style
Oldham Clamp with Keyway
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp. Range (F)
225
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.008
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Standards
REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03/-0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Weight
0.395 lb
Angular Misalignment
0.5 Degrees
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
1
Parallel Misalignment
0.25 mm
Full Bearing Support Required
Yes
Hub Material
Aluminum
Maximum Speed
4,500 RPM
Mechanical Fuse Break
Yes
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F
Hub Material Finish
Black Anodized
Included Screws
Clamp Screw
Screw Material Finish
Black Oxide
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Axial Motion
0.2 mm
Zero Backlash
Yes
Bore Type
Round Keyed
Over-Standard Parallel Misalignment
5.72 mm
Shaft Tolerance
+0.000/-0.013
Hub Material Grade
2024
Features
Balanced Design
Maximum Operating Temperature
300 Degrees F

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 20 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.9 mm, Keyway Width 6 mm, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.