Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 30 mm

  • Mfr # MOCC57-30-A

  • Zoro # G1984744


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
57.2 mm
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOCC57-30-A
Zoro #
G1984744
UPC #
634529116760
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
57.2 mm
Outside Dia. (mm)
57.20
Outside Dia. (In.)
2.250
Assembled Coupling Length
78.7 mm
Clearance Dia. (mm)
57.2 mm
Screw Size (mm)
M6
Length through Bore (mm)
28.7 mm
Hub Dia.
57.20mm
Overall Length (mm)
78.7 mm
Keyway Width
8 mm
Length through Bore
28.7 mm
Bore Diameter
30 mm
Screw Thread Size
M6
Coupling Size
MOCC57
Outside Diameter
57.2 mm
Coupling Overall Length
78.7 mm
Keyway Depth
3.5 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
With Keyway / Without Keyway
With Keyway
Finish
Anodized Aluminum
Keyway (mm)
8 mm
Max. Parallel Misalignment (In.)
0.01 in
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Clamp with Keyway
Max. RPM
4,500 RPM
Max. Axial Misalignment (In.)
+/-0.008
Max. Temp. Range (F)
225
Max. Angular Misalignment
0.5 Degrees
Material - Hubs
Aluminum
Material
Aluminum
Screw Type
Cap Screw
Standards
REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.03/-0.00 mm
Screw Material Finish
Black Oxide
Included Screws
Clamp Screw
Maximum Operating Temperature
300 Degrees F
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Zero Backlash
Yes
Features
Balanced Design
Axial Motion
0.2 mm
Shaft Locking Type
Clamp On
Maximum Speed
4,500 RPM
Hub Material
Aluminum
Shaft Tolerance
+0.000/-0.013
Parallel Misalignment
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
1
Angular Misalignment
0.5 Degrees
Mechanical Fuse Break
Yes
Hub Material Finish
Black Anodized
Minimum Operating Temperature
-10 Degrees F
Hub Material Grade
2024
Weight
0.327 lb
Over-Standard Parallel Misalignment
5.72 mm
Bore Type
Round Keyed
Full Bearing Support Required
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC57, Outside Diameter 57.2 mm, Over-Standard Parallel Misalignment 5.72 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 78.7 mm, Hub Material Aluminum, Length through Bore 28.7 mm, System of Measurement Metric, Bore Diameter 30 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 3.5 mm, Keyway Width 8 mm, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.