Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Oldham Clamp, Bore 7/8 In

  • Mfr # OCT36-14-A

  • Zoro # G1098946


product price: $58.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
7/8 in
Max. RPM
4,500 RPM
Outside Dia.
2.25 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT36-14-A
Zoro #
G1098946
UPC #
634529066683
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
2.25 in
Hub Dia.
2.250"
Assembled Coupling Length
3.1 in
Outside Dia. (In.)
2.250
Length through Bore (In.)
1.13 in
Screw Size (mm)
M6
Clearance Dia. (In.)
2.25 in
Overall Length (In.)
3.1 in
Length through Bore
1.13 in
Coupling Size
OCT36
Screw Thread Size
M6
Bore Diameter
7/8 in
Outside Diameter
2.25 in
Coupling Overall Length
3.1 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Max. RPM
4,500 RPM
Material
Aluminum
Screw Type
Cap Screw
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Axial Misalignment (In.)
+/-0.008
Style
Oldham Clamp
Max. Temp. Range (F)
225
With Keyway / Without Keyway
Without Keyway
Max. Parallel Misalignment (In.)
0.01 in
Item
Motion Control Coupling Hub
Finish
Anodized Aluminum
Max. Angular Misalignment
0.5 Degrees
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
141.6 in-lb
Axial Motion
0.008 in
Mechanical Fuse Break
Yes
Hub Material Grade
2024
Maximum Speed
4,500 RPM
Shaft Locking Type
Clamp On
Bore Type
Round
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Parallel Misalignment
0.01 in
Features
Balanced Design
Maximum Operating Temperature
200 Degrees F
Hub Material
Aluminum
Compatible Center Element Manufacturer Part Number
OD36/57-AT, OD36/57-PEK
Included Screws
Clamp Screw
Angular Misalignment
0.5 Degrees
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Weight
0.395 lb
Number of Locking Screws
1
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Black Anodized
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Over-Standard Parallel Misalignment
0.225 in
System of Measurement
Inch

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.008 in, Coupling Size OCT36, Outside Diameter 2.25 in, Over-Standard Parallel Misalignment 0.225 in, Parallel Misalignment 0.01 in, Coupling Overall Length 3.1 in, Hub Material Aluminum, Length through Bore 1.13 in, System of Measurement Inch, Bore Diameter 7/8 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.