Zoro Homepage

Coupling, Oldham Set Screw, Bore 1/4 In

  • Mfr # OST16-4-A

  • Zoro # G1692652


product price: $16.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
1/4 in
Max. RPM
4,500 RPM
Outside Dia.
1 in
Material - Hubs
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST16-4-A
Zoro #
G1692652
UPC #
634529062104
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
1 in
Clearance Dia. (In.)
1 in
Screw Size (mm)
M4
Hub Dia.
1"
Assembled Coupling Length
1.13 in
Overall Length (In.)
1.125 in
Outside Dia. (In.)
1.000
Length through Bore (In.)
0.39 in
Length through Bore
0.39 in
Coupling Size
OST16
Screw Thread Size
M4
Coupling Overall Length
1.125 in
Outside Diameter
1 in
Bore Diameter
1/4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Max. Angular Misalignment
0.5 Degrees
With Keyway / Without Keyway
Without Keyway
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.004
Style
Oldham Set Screw
Finish
Anodized Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. Temp. Range (F)
225
Item
Motion Control Coupling Hub
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Screw Seating Torque
19.5 in-lb
Axial Motion
0.004 in
Screw Material
Alloy Steel
Bore Tolerance
+0.001 in / -0.000 in
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Bore Type
Round
Screw Material Finish
Black Oxide
Angular Misalignment
0.5 Degrees
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Features
Balanced Design
Parallel Misalignment
0.008 in
System of Measurement
Inch
Hub Material Grade
2024
Weight
0.031 lb
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Mechanical Fuse Break
Yes
Maximum Speed
4,500 RPM
Included Screws
(2) Set Screw
Minimum Operating Temperature
-10 Degrees F
Hub Material Finish
Black Anodized
Set Screw Location
90 Degrees Apart
Over-Standard Parallel Misalignment
0.1 in
Hub Material
Aluminum
Number of Locking Screws
2
Maximum Operating Temperature
200 Degrees F

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OST16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.125 in, Hub Material Aluminum, Length through Bore 0.39 in, System of Measurement Inch, Bore Diameter 1/4 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.