Zoro Homepage

Coupling, Oldham Set Screw, Bore 5/16 In

  • Mfr # OST16-5-A

  • Zoro # G0822701


product price: $15.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
5/16 in
Max. RPM
4,500 RPM
Outside Dia.
1 in
Material - Hubs
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST16-5-A
Zoro #
G0822701
UPC #
634529062111
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
1 in
Clearance Dia. (In.)
1 in
Assembled Coupling Length
1.13 in
Screw Size (mm)
M4
Length through Bore (In.)
0.39 in
Overall Length (In.)
1.125 in
Length through Bore
0.39 in
Bore Diameter
5/16 in
Outside Diameter
1 in
Screw Thread Size
M4
Coupling Size
OST16
Coupling Overall Length
1.125 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Max. RPM
4,500 RPM
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Item
Motion Control Coupling Hub
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.004
Max. Temp. Range (F)
225
Finish
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
0.5 Degrees
With Keyway / Without Keyway
Without Keyway
Axial Motion
0.004 in
Screw Material
Alloy Steel
Screw Seating Torque
19.5 in-lb
Bore Tolerance
+0.001 in / -0.000 in
Compatible Center Element Manufacturer Part Number
OD16/25-AT, OD16/25-NL, OD16/25-PEK
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-10 Degrees F
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Set Screw Location
90 Degrees Apart
Hub Material
Aluminum
Mechanical Fuse Break
Yes
Zero Backlash
Yes
Included Screws
(2) Set Screw
Maximum Speed
4,500 RPM
Full Bearing Support Required
Yes
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Hub Material Finish
Black Anodized
Maximum Operating Temperature
200 Degrees F
Over-Standard Parallel Misalignment
0.1 in
Hub Material Grade
2024
Parallel Misalignment
0.008 in
System of Measurement
Inch
Number of Locking Screws
2
Weight
0.03 lb
Angular Misalignment
0.5 Degrees
Features
Balanced Design
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OST16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.125 in, Hub Material Aluminum, Length through Bore 0.39 in, System of Measurement Inch, Bore Diameter 5/16 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.