Disc Coupling
- Mfr # DCDK50-28-24-A
- Zoro # G308678052
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Center Spacer Material
Aluminum
Bore Diameter 1
1 3/4 in
Shaft Locking Type
Clamp On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCDK50-28-24-A
- Zoro #
- G308678052
- UPC #
- -
- Country of Origin
- United States
- Bore Tolerance
- +0.001/-0.000 in
- Item
- Disc Coupling
- Center Spacer Material
- Aluminum
- Shaft Locking Type
- Clamp On
- Number of Discs
- 2 with Center Spacer
- Disc Material Grade
- 302
- Features
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
- Maximum Speed
- 10,000 RPM
- Maximum Operating Temperature
- 200 Degrees F
- Disc Material
- Stainless Steel
- Hub Material Grade
- 2024
- Standards
- RoHS3 and REACH Compliant
- Bore Type
- Round with Keyway
- Minimum Operating Temperature
- -10 Degrees F
- Zero Backlash
- Yes
- System of Measurement
- Inch
- Hub Material
- Aluminum
Dimensions
- Overall Length
- 3 63/64 in
- Bore Diameter 1
- 1 3/4 in
- Maximum Bore Diameter
- 1 3/4 in
- Different Bore Sizes
- Yes
- Minimum Bore Diameter
- 1 1/2 in
- Coupling Outside Diameter
- 3 1/8 in
- Keyway Depth 1
- 3/8 in
- Keyway Width 1
- 3/8 in
- Bore Diameter 2
- 1 1/2 in
- Wire Rope Length
- 3 63/64 in
- Length
- 3 63/64 in
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 1/2 in, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 3/4 in, Minimum Bore Diameter 1 1/2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.