
Double U-Joint, 10 mm x 10 mm Bores, 25.3 mm OD, Steel
Mfr # UDSK16-10MM-10MM-F
Zoro # G100674306
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
25.3 mm
Bore
10 mm x 10 mm
Keyway
3 mm x 3 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UDSK16-10MM-10MM-F
Zoro #
G100674306
UPC #
63452932395
Country of Origin
United States
Dimensions
Outside Dia.
25.3 mm
Length
123.8 mm
Yoke Length (LY)
42.9 mm
Hub Depth
30.2 mm
Details
Type
Double, Friction Bearing
Bore
10 mm x 10 mm
Keyway
3 mm x 3 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Weight
0.74 lbs
Max. Torque
228.8 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Rated Torque
45.8 Nm
Style
Roud Bore, Set Screw, Keyway
B1 Shaft Penetration
30.2 mm
B2 Shaft Penetration
30.2 mm
Matching Boot
UBOOT16/25-NI-KIT
Max Operating Angle
90°
Description
This Ruland double friction bearing universal joint with set screws has 10mm x 10mm bores, a 25.3mm outer diameter, and a 123.8mm length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.