
Double U-Joint, 5/16" x 6 mm Bores, 0.620" (15.7 mm) OD, Stainless
Mfr # UD10-5/16"-6MM-SS
Zoro # G700673952
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
0.620 in (15.7 mm)
Bore
0.3125 in x 6 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UD10-5/16"-6MM-SS
Zoro #
G700673952
UPC #
63452931556
Country of Origin
United States
Dimensions
Outside Dia.
0.620 in (15.7 mm)
Length
3.250 in (82.6 mm)
Yoke Length (LY)
1.125 in (28.6 mm)
Hub Depth
0.820 in (20.8 mm)
Details
Type
Double, Friction Bearing
Bore
0.3125 in x 6 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Material
303 Stainless Steel
Weight
0.2 lbs
Max. Torque
430 in-lb (48.6 Nm)
Style
Round Bore
Max Operating Angle
90°
Rated Torque
86 in-lb (9.7 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
B1 Shaft Penetration
0.820 in (20.8 mm)
Matching Boot
UBOOT10/15-NI-KIT
B2 Shaft Penetration
0.820 in (20.8 mm)
Description
This Ruland double friction bearing universal joint has 0.3125" x 6mm bores, a 0.620" (15.7mm) outer diameter, and a 3.250" (82.6mm) length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA by Belden Universal and rebored by Ruland for the shortest lead time in the industry.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.