Zoro Homepage

Jaw Coupling Spider

  • Mfr # JD44/70-92Y

  • Zoro # G508675646


product price: $40.99
/ea

Key Features

Color
Yellow
Coupling Size
JC44, JCC44, MJC70, MJCC70
For Misalignment Type
Angular, Axial, Parallel
Spider Material
Polyurethane
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD44/70-92Y
Zoro #
G508675646
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC44, JCC44, MJC70, MJCC70
Outside Diameter
2 3/4 in
Spider Width
1.08 in

Details

Color
Yellow
Item
Jaw Coupling Spider
For Misalignment Type
Angular, Axial, Parallel
Spider Material
Polyurethane
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
Durometer Hardness
92A
Maximum Speed
8,000 RPM
Minimum Operating Temperature
-10 Degrees F
Maximum Torque
600 in-lb
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Horsepower @ 100 RPM
0.476 hp
Spider Type
Solid Center Spider
Weight
0.1289 lb
Compatible Hub Manufacturer Part Number
JC44, JCC44, MJC70, MJCC70
Torsional Stiffness
500 in-lb/Deg
Axial Motion
0.05 in
Working Torque
300 in-lb
Parallel Misalignment
0.008 in
Fail Safe
Yes
Resistance Properties
Chemical Resistant, Oil Resistant
Angular Misalignment
0.9 Degrees
Zero Backlash
Yes
Deform Torque
1,200 lb-in
Full Bearing Support Required
Yes
Number of Teeth
8

Description

Jaw Coupling Spider, Coupling Size JC44, JCC44, MJC70, MJCC70, Outside Diameter 2 3/4 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.476 hp, Spider Material Polyurethane, Maximum Torque 600 in-lb, Parallel Misalignment 0.008 in, Durometer Hardness 92A, Axial Motion 0.05 in, Angular Misalignment 0.9 Degrees , Color Yellow, Compatible Hub Manufacturer Part Number JC44, JCC44, MJC70, MJCC70, Deform Torque 1,200 lb-in, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.