Zoro Homepage

Jaw Coupling Spider

  • Mfr # JD44/70-98R

  • Zoro # G008675634


product price: $40.99
/ea

Key Features

Coupling Size
JC44, JCC44, MJC70, MJCC70
Color
Red
Minimum Operating Temperature
-10 Degrees F
Durometer Hardness
98A
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD44/70-98R
Zoro #
G008675634
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC44, JCC44, MJC70, MJCC70
Outside Diameter
2 3/4 in
Spider Width
1.08 in

Details

Color
Red
Item
Jaw Coupling Spider
Minimum Operating Temperature
-10 Degrees F
Durometer Hardness
98A
System of Measurement
Inch
For Misalignment Type
Angular, Axial, Parallel
Spider Material
Polyurethane
Maximum Operating Temperature
180 Degrees F
Maximum Speed
8,000 RPM
Horsepower @ 100 RPM
2.0944 hp
Zero Backlash
Yes
Spider Type
Solid Center Spider
Compatible Hub Manufacturer Part Number
JC44, JCC44, MJC70, MJCC70
Deform Torque
5,280 lb-in
Maximum Torque
2,640 in-lb
Resistance Properties
Chemical Resistant, Oil Resistant
Angular Misalignment
0.8 Degrees
Weight
0.1289 lb
Axial Motion
0.05 in
Number of Teeth
8
Fail Safe
Yes
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Working Torque
1,320 in-lb
Torsional Stiffness
1,600 in-lb/Deg
Full Bearing Support Required
Yes
Parallel Misalignment
0.008 in

Description

Jaw Coupling Spider, Coupling Size JC44, JCC44, MJC70, MJCC70, Outside Diameter 2 3/4 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 2.0944 hp, Spider Material Polyurethane, Maximum Torque 2,640 in-lb, Parallel Misalignment 0.008 in, Durometer Hardness 98A, Axial Motion 0.05 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC44, JCC44, MJC70, MJCC70, Deform Torque 5,280 lb-in, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.