Zoro Homepage

Jaw Coupling Spider

  • Mfr # JD50/80-92Y

  • Zoro # G208675649


product price: $44.99
/ea

Key Features

Coupling Size
JC50, JCC50, MJC80, MJCC80
Color
Yellow
Spider Material
Polyurethane
Durometer Hardness
92A
Maximum Operating Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD50/80-92Y
Zoro #
G208675649
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC50, JCC50, MJC80, MJCC80
Outside Diameter
3 1/8 in
Spider Width
1.2 in

Details

Item
Jaw Coupling Spider
Color
Yellow
Spider Material
Polyurethane
Durometer Hardness
92A
Maximum Operating Temperature
180 Degrees F
System of Measurement
Inch
Maximum Speed
8,000 RPM
Minimum Operating Temperature
-10 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
1,200 in-lb
Spider Type
Solid Center Spider
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Weight
0.1877 lb
Axial Motion
0.05 in
Number of Teeth
8
Working Torque
600 in-lb
Angular Misalignment
0.9 Degrees
Fail Safe
Yes
Horsepower @ 100 RPM
0.952 hp
Full Bearing Support Required
Yes
Deform Torque
2,400 lb-in
Parallel Misalignment
0.008 in
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Hub Manufacturer Part Number
JC50, JCC50, MJC80, MJCC80
Torsional Stiffness
800 in-lb/Deg

Description

Jaw Coupling Spider, Coupling Size JC50, JCC50, MJC80, MJCC80, Outside Diameter 3 1/8 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.952 hp, Spider Material Polyurethane, Maximum Torque 1,200 in-lb, Parallel Misalignment 0.008 in, Durometer Hardness 92A, Axial Motion 0.05 in, Angular Misalignment 0.9 Degrees , Color Yellow, Compatible Hub Manufacturer Part Number JC50, JCC50, MJC80, MJCC80, Deform Torque 2,400 lb-in, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.