Zoro Homepage

Jaw Coupling Spider

  • Mfr # JD50/80-98R

  • Zoro # G208675618


product price: $41.29
/ea

Key Features

Color
Red
Coupling Size
JC50, JCC50, MJC80, MJCC80
Maximum Speed
8,000 RPM
Spider Material
Polyurethane
Maximum Operating Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD50/80-98R
Zoro #
G208675618
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
JC50, JCC50, MJC80, MJCC80
Outside Diameter
3 1/8 in
Spider Width
1.2 in

Details

Color
Red
Item
Jaw Coupling Spider
Maximum Speed
8,000 RPM
Spider Material
Polyurethane
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Durometer Hardness
98A
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
0.8 Degrees
Maximum Torque
5,520 in-lb
Resistance Properties
Chemical Resistant, Oil Resistant
Spider Type
Solid Center Spider
Full Bearing Support Required
Yes
Weight
0.1877 lb
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Horsepower @ 100 RPM
4.379 hp
Fail Safe
Yes
Working Torque
2,760 in-lb
Deform Torque
11,040 lb-in
Compatible Hub Manufacturer Part Number
JC50, JCC50, MJC80, MJCC80
Axial Motion
0.05 in
Parallel Misalignment
0.008 in
Torsional Stiffness
1,850 in-lb/Deg
Number of Teeth
8

Description

Jaw Coupling Spider, Coupling Size JC50, JCC50, MJC80, MJCC80, Outside Diameter 3 1/8 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 4.379 hp, Spider Material Polyurethane, Maximum Torque 5,520 in-lb, Parallel Misalignment 0.008 in, Durometer Hardness 98A, Axial Motion 0.05 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC50, JCC50, MJC80, MJCC80, Deform Torque 11,040 lb-in, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.